Shop DELTA
See all product information
Universal Showering Components, 69"
Mfr # U495S-69-PK
Zoro # G0896237
product price:Â $76.29
/eaKey Features
Finish
Chrome
Weight
0.85 lb
Manufacturers Warranty Length
Faucet and Finish Lifetime Limited Warranty
Series
Universal Showering Components
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
U495S-69-PK
Zoro #
G0896237
UPC #
034449671453
Country of Origin
China
Dimensions
Manufacturers Warranty Length
Faucet and Finish Lifetime Limited Warranty
Details
Item
Delta Universal Showering Components,69"
Finish
Chrome
Weight
0.85 lb
Series
Universal Showering Components
Description
Delta Universal Showering Components,69 In.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.