Zoro Homepage

Universal Showering Components: 7-Setting Slide Bar Hand Shower with Cleaning Spray

  • Mfr # 51584-SS-PR

  • Zoro # G416210656


product price: $475.99
/ea
Free Shipping & Returns

Key Features

Standards
CEC Certified
Length
2.94 in
Flow Rate (GPM)
1.75
Width
4.94 in
Features
Watersense
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
51584-SS-PR
Zoro #
G416210656
UPC #
195205059714
Country of Origin
China

Dimensions

Length
2.94 in
Width
4.94 in
Depth
27.69 in

Details

Finish
Lumicoat Stainless
Standards
CEC Certified
Flow Rate (GPM)
1.75
Features
Watersense
Application
Bath

Description

The Delta ProClean Hand Shower cleans shower surfaces at least two times faster than standard sprays, powering off soap scum and shower messes. Perfect for an easy upgrade, the ProClean Hand Shower makes it easier to keep your shower and tile clean and reduce soap scum buildup with regular use. The focused, wide fan spray allows you to quickly clean hard-to-reach places without stepping foot in the shower. Delta Lumicoat Finishes are sure to resist water spots and mineral buildup and easily wipe clean without the need for cleaners or chemicals. The ultra-sleek surface repels liquids, resisting water spots and staying cleaner longer, so your faucets most commonly touched areas stay beautiful. Using advanced technology, H2Okinetic showers sculpt water into a unique wave pattern, giving you 3X the coverage of a standard shower head and providing more coverage, more warmth and more intensity for a truly drenching shower experience.


  • Lumicoat Finishes easily wipe clean without cleaners or chemicals and are guaranteed to resist mineral buildup and hard water stains on the product’s most commonly touched areas
  • ProClean spray cleans shower surfaces at least two times faster than standard sprays
  • Power off stubborn soap scum, hair and shower messes
  • H2Okinetic Technology showers feel like more water and more pressure, with more coverage
  • H2Okinetic PowerDrench Spray creates powerful water patterns, for an energizing experience
  • Spray settings include: ProClean Spray, H2Okinetic PowerDrench Spray, Full Spray, Full Spray + Massage, Massage Spray, Shampoo Rinsing Spray and Pause
  • Wide fan, high-pressure spray easily cleans hard-to-reach places and tile without scrubbing

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.