Shop SPEAKMAN
See all product information
Create Account
Diverter Trim, Handicap Shower, and Tub Package (Valve Not Included), 1.75 GPM , Brushed Nickel
- Mfr # SLV-1450-ADA-BN-E175
- Zoro # G022831795
product price:Â
$
938.99
/ea
Free Shipping & Returns
Key Features
Finish
Brushed Nickel
Handle Type
Cross Handle
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- SLV-1450-ADA-BN-E175
- Zoro #
- G022831795
- UPC #
- 671252169564
- Country of Origin
- United States
Details
- Item
- Shower and Tub Combination
- Finish
- Brushed Nickel
- Handle Type
- Cross Handle
Description
The Neo Diverter Trim, Shower and Tub Package lend bold styling to a sleek look. The diverter trim, shower and tub package pairs perfectly with the Neo collection of faucets and other bathroom accessories. The Neo Diverter Trim, Shower and Tub Package exemplifies Speakman's quality standard through uniting its Diverter Shower Valve Trim (CPT-1401) with the Neo Hand Held Anystream 1.75 GPM Shower Head (VS-3010-E175), Neo Supply Ell with Wall Flange (VS-155), Pause/Trickle Adaptor (VS-156), Neo Slide Bar (SA-1002) and Neo Tub Spout (S-1557). Diverter valve is not included and must be purchased separately. The diverter trim can be paired with either Speakman's Pressure Balancing Valve (CPV-PB-DV) or Thermostatic Valve (CPV-T-DV) in three connection types. Brushed nickel finish.
Documents & Resources
Restrictions
WARNING:
This product can expose you to chemicals including Lead and lead compounds,
which is known to the State of California to cause cancer, and Lead,
which is known to the State of California to cause birth defects or other reproductive harm.
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.