Universal Showering Components 7-Setting Suredock Magnetic Hand Shower In Champagne Bronze

  • Mfr # 54910-CZ-PR-PK

  • Zoro # G122874296


product price: $358.99
/ea
Free Shipping & Returns

Key Features

Length
6.13 in
Material
ABS - Plastic
Depth
12.19 in
Width
6.25 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
54910-CZ-PR-PK
Zoro #
G122874296
UPC #
195205065579
Country of Origin
China

Dimensions

Length
6.13 in
Depth
12.19 in
Width
6.25 in

Details

Material
ABS - Plastic
Color
Champagne Bronze
Item
Handshowers

Description

SureDock Magnetic Hand Showers bring reliable docking within reach. An integrated magnet on the back of the hand shower snaps your hand shower into place and holds it there, so it stays docked when not in use and doesn’t droop over time. Delta Lumicoat Finishes easily wipe clean without the need for cleaners or chemicals and are guaranteed to resist water spots and mineral buildup. Using advanced technology, H2Okinetic Showers sculpt water into a unique wave pattern, giving you 3X the coverage of a standard shower head, resulting in a shower that provides more coverage, more warmth and more intensity for a truly drenching shower experience.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.