Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Universal Showering Components Adjustable Slide Bar 26" Chrome

  • Mfr # 56361

  • Zoro # G4044404


product price: $132.80
/ea
Free Shipping & Returns

Key Features

Type
Faucet
Finish
Chrome
Length
2.88
Width
1
Height
27.75
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
56361
Zoro #
G4044404
UPC #
34449906760
Country of Origin
United States

Dimensions

Length
2.88
Width
1
Height
27.75

Details

Item
Universal Showering Components Adjustable Slide Bar 26" Chrome
Type
Faucet
Finish
Chrome
Mfr. Series
Excluded
Series
Universal Showering Components
Function
Showering Component

Description

Delta Universal Showering Components Adjustable Slide Bar 26" Chrome

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.