Shop GROHE
See all product information
Create Account
Eurosmart 2015 2Hdl Bath 4-H Shw.Set Us
- Mfr # 25170ENA
- Zoro # G023391052
product price:Â
$
1,025.99
/ea
Free Shipping & Returns
Key Features
Flow (GPM)
1.75
Finish
Grohe Brushed Nickel
Length
8.625 in
Depth (In.)
9.25 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 25170ENA
- Zoro #
- G023391052
- UPC #
- -
- Country of Origin
- Multiple
Dimensions
- Length
- 8.625 in
- Depth (In.)
- 9.25 in
Details
- Flow (GPM)
- 1.75
- Finish
- Grohe Brushed Nickel
- Item
- Shower & Bathtub Parts
Description
The perfect addition to all contemporary bathrooms. Featuring a solid metal handle and forward-leaning dynamic lines, the Eurosmart New is the perfect addition to all timeless bathroom settings. The name Eurosmart says it all: smart looks, smart technology and a smart price.
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.