Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Universal Showering Components Adjustable Wall Mount for Hand Shower

  • Mfr # U4010-RB-PK

  • Zoro # G907047914


product price: $75.79
/ea
Free Shipping & Returns

Key Features

Finish
Venetian Bronze
Width (In.)
2.38
Length
4.25
Color
Bronze
Height (In.)
2.38
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
U4010-RB-PK
Zoro #
G907047914
UPC #
34449778862
Country of Origin
China

Dimensions

Width (In.)
2.38
Length
4.25
Height (In.)
2.38

Details

Item
Showering Component
Finish
Venetian Bronze
Color
Bronze

Description

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.