Universal Showering Components Contemporary Square Steam Head In Lumicoat Black Stainless

  • Mfr # RP103310KSPR

  • Zoro # G722875129


product price:  $512.99
/ea
Free Shipping & Returns

Key Features

Finish
Black Stainless
Material
ABS - Plastic
Width
3 in
Length
1 in
Depth
3 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
RP103310KSPR
Zoro #
G722875129
UPC #
195205087571
Country of Origin
China

Dimensions

Width
3 in
Length
1 in
Depth
3 in

Details

Finish
Black Stainless
Item
Steam Head
Material
ABS - Plastic

Description

Perfect for unwinding after a stressful day focusing on your health, or simply escaping into bliss, the Delta SteamScape Deluxe System lets you enjoy a fully customizable steam experience. Discover how the Delta Steam Systems can improve your overall wellbeing. Plus, conserve water and energy without compromising your experience-an average 20-minute steam shower uses less than one gallon of water. Enjoy your steam with peace of mind; our SteamScape electronic parts are covered for up to two years.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.