Shop NEWPORT BRASS
See all product information
Balanced Tub & Shower Diverter Plate With Handle in French Gold (Pvd)
Mfr # 5-2492BP-24A
Zoro # G8993303
product price:Â $920.99
/ea
Free Shipping & Returns
Key Features
Finish
French Gold (PVD)
Handle Type
Lever
Width
6
Height
6
ADA Compliant
No
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
5-2492BP-24A
Zoro #
G8993303
UPC #
760724499008
Country of Origin
United States
Dimensions
Width
6
Height
6
Handle Length (in)
2.75
Details
Finish
French Gold (PVD)
Handle Type
Lever
ADA Compliant
No
Weight
2.55
Handle Material
Brass
Faucet Valve Type
BP
Drain included
No
Faucet Material
Brass
Number of Handles
1
Handle Included
Yes
Description
As cylinders meet at mitered angles the Keaton Collection sets forth its bold, modern design. There is a perfection to Keaton that is visually pleasing as it takes what is historically curved and re-imagines it as angled. Each element of Keaton stays true to the design’s minimalist aesthetic which results in a fixture with genuine impact.
Documents & Resources
Restrictions
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.