Zoro Homepage

Universal Showering Components H2Okinetic 5-Setting Shower Mount Hand Shower

  • Mfr # 54445-PK

  • Zoro # G707047862


product price: $242.99
/ea
Free Shipping & Returns

Key Features

Finish
Chrome
Height
10.59
Width
4.16
Length
5.81
Color
Silver
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
54445-PK
Zoro #
G707047862
UPC #
34449695343
Country of Origin
China

Dimensions

Height
10.59
Width
4.16
Length
5.81

Details

Item
Handshower
Finish
Chrome
Color
Silver

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.