This item is Discontinued.

Delta Universal Showering Components In2ition 4-Setting Two-in-One Shower 58465-PK

Universal Showering Components In2ition 4-Setting Two-in-One Shower (Discontinued)

  • Mfr # 58465-PK
  • Zoro # G607048235
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
58465-PK
Zoro #
G607048235
UPC #
34449828406
Country of Origin
China

Dimensions

Length
5.81
Height (In.)
10.13
Width (In.)
6.13

Details

Item
Showering Component
Finish
Chrome
Color
Silver

Description

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.