Zoro Homepage

Universal Showering Components In2ition 5-Setting Two-in-One Shower

  • Mfr # 58569-CZ-PK

  • Zoro # G907047952


product price: $608.99
/ea
Free Shipping & Returns

Key Features

Finish
Champagne Bronze
Material
ABS - Plastic
Height (In.)
11.6
Green Certification or Other Recognition
CalGreen Certified
Length
5.44
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
58569-CZ-PK
Zoro #
G907047952
UPC #
34449825917
Country of Origin
China

Dimensions

Height (In.)
11.6
Length
5.44
Width (In.)
6.81

Details

Item
Showering Component
Finish
Champagne Bronze
Material
ABS - Plastic
Green Certification or Other Recognition
CalGreen Certified
Color
Bronze
Flow (GPM)
1.75 gpm

Description

The Delta In2ition Two-in-One Shower features a detachable hand shower which can be used separately from or simultaneously with the shower head. This integrated dual-functionality gives you maximum flexibility without sacrificing warmth, as you can choose to have water streaming from the shower head only, the hand shower only or both the shower head and hand shower at once. While other products may gather unsightly mineral build-up over time, Delta soft rubber Touch-Clean spray holes allow any mineral residue to simply be wiped away for an instantly refreshed look – with no need for soaking or the aid of chemical cleaners. The pause setting gives you ample space for shaving, lathering and other shower tasks, then easily restarts the water with the temperature where you left off. This spray setting helps you conserve water, so you can worry less about depleting your supply of hot water - and you help the environment too. Delta WaterSense labeled faucets, showers and toilets use at least 20% less water than the industry standardsaving you money without compromising performance. Create a luxurious shower experience with a Delta hand shower/shower head combination. Whether you're remodeling your space or upgrading your existing setup, our hand shower/shower head combos will give you more flexibility and coverage in a variety of stunning styles.


  • The In2ition Two-in-One Shower gets water where you need it most using the integrated shower head and hand shower separately or together
  • Perfect for bathing loved ones and pets as well as keeping the inside of your shower and tub clean
  • Integrated hand shower docks securely into shower head when not in use
  • Soft, rubber Touch-Clean spray holes allow you to easily wipe away calcium and lime build-up from the spray face of your shower head and hand shower with the touch of a finger
  • Installs in minutes
  • Spray settings include: Full Body spray, Fast Massage spray, Full Spray with Massage, Slow Massage spray, and Pause
  • Hand shower lever changes spray modes

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.