Zoro Homepage

Universal Showering Components Nipple, Brass, Pigtail, 1/4x12

  • Mfr # RP103234

  • Zoro # G615694608


product price: $135.99
/ea
Free Shipping & Returns

Key Features

Depth (In.)
1.25 in
Length (In.)
5.25 in
Material
Metal
Length
5.25 in
Height (In.)
1.25 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
RP103234
Zoro #
G615694608
UPC #
195205127154
Country of Origin
United States

Dimensions

Depth (In.)
1.25 in
Length (In.)
5.25 in
Length
5.25 in
Height (In.)
1.25 in
Width
4.25 in
Width (In.)
4.25 in

Details

Material
Metal

Description

  • Genuine Delta manufacturing
  • Manufactured in the United States
  • Metal construction

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.