Shop DELTA
See all product information
Create Account
Universal Showering Components Safety Relief Valve 15 PSI
- Mfr # RP103053
- Zoro # G915694346
product price:Â
$
63.30
/ea
Key Features
Body Material
Steel
Body Width
3 in
Height
6 in
Overall Length
3.63 in
Body Height
6 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- RP103053
- Zoro #
- G915694346
- UPC #
- 195205147565
- Country of Origin
- United States
Dimensions
- Body Width
- 3 in
- Height
- 6 in
- Overall Length
- 3.63 in
- Body Height
- 6 in
Details
- Body Material
- Steel
Description
- Genuine Delta manufacturing
- Manufactured in the United States
- Steel construction
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.