Zoro Homepage

Universal Showering Components Shower Arm & Flange

  • Mfr # U4993-CZ

  • Zoro # G506504603


product price: $76.29
/ea
Free Shipping & Returns

Key Features

Finish
Champagne Bronze
Material
Brass
Length
5.44
Color
Bronze
Width (In.)
2.28
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
U4993-CZ
Zoro #
G506504603
UPC #
34449721967
Country of Origin
China

Dimensions

Length
5.44
Width (In.)
2.28
Height (In.)
3.78

Details

Item
Showering Component
Finish
Champagne Bronze
Material
Brass
Color
Bronze

Description

  • Shower arm length 5-3/4 in. end-to-end
  • Includes flange
  • 1/2" (12.7 mm) IPS male threads
  • 2-1/2" outside diameter

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.