Shop KINGSTON BRASS
Additional $385.00 delivery surcharge applies per item.
See details
See all product information
Create Account
VBTND663013NB1 66" Double Ended Clawfoot, 66" L, 30" W, Black/White/Polished Chrome, Cast iron
- Mfr # VBTND663013NB1
- Zoro # G0864423
product price:Â
$
1,971.99
/ea
Key Features
Length
66"
Width
30"
Color
Black/White/Polished Chrome
Material
Cast iron
Height
19.13"
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- VBTND663013NB1
- Zoro #
- G0864423
- UPC #
- 663370546563
- Country of Origin
- China
Dimensions
- Length
- 66"
- Width
- 30"
- Height
- 19.13"
Details
- Item
- VBTND663013NB1 66" Double Ended Clawfoot
- Color
- Black/White/Polished Chrome
- Material
- Cast iron
- Drain Location
- Center
Description
VBTND663013NB1 66 In. Double Ended Clawfoot
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.