
Universal Showering Components: SimpleSteam Kit - 7.5kW
Mfr # 5P-EST07-SS-PR
Zoro # G716209862
product price: $1,775.00
/ea
Free Shipping & Returns
Key Features
Length
16.88 in
Width (In.)
11.94 in
Depth (In.)
21.44 in
Finish
Lumicoat Stainless
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
5P-EST07-SS-PR
Zoro #
G716209862
UPC #
195205079620
Country of Origin
United States
Dimensions
Length
16.88 in
Width (In.)
11.94 in
Depth (In.)
21.44 in
Details
Finish
Lumicoat Stainless
Description
Simple to order and simple to use, the SimpleSteam Kit is simple for a reason: so you can enjoy the benefits of at-home steam whenever you want it. Steam can be more than a relaxing escape. Discover how the Delta Steam Systems can improve your overall wellbeing. Plus, conserve water and energy without compromising your experience-an average 20-minute steam shower uses less than one gallon of water.
- Kit includes the SimpleSteam Generator, SimpleSteam Square Control and Square Steam Head
- Generator available in sizes: 4, 6, 7.5, 10, 12 & 15-kW
- Compact design permits generator installation in a vanity, closet, or insulated attic or basement
- Includes 35' cable (alternative length extension cable sold separately)
- Recommended generator pan and auto drain 5GA-PAD-240 available for purchase separately
- Stainless steel tank
- Generator is UL Listed with Limited Lifetime Warranty
Documents & Resources
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.