
Universal Showering Components Square Wall Elbow for Hand Shower
Mfr # 50570-RB
Zoro # G007047920
product price: $86.15
/ea
Free Shipping & Returns
Key Features
Finish
Venetian Bronze
Material
Brass
Width (In.)
2.13
Height (In.)
2.13
Color
Bronze
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
50570-RB
Zoro #
G007047920
UPC #
34449698573
Country of Origin
China
Dimensions
Width (In.)
2.13
Height (In.)
2.13
Length
1.06
Details
Item
Showering Component
Finish
Venetian Bronze
Material
Brass
Color
Bronze
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.