Universal Showering Components: SteamScape 10kW Steam Generator - 240V 1ph

  • Mfr # 5GE-SMP10-240-1

  • Zoro # G216209904


product price:  $3,199.00
/ea
Free Shipping & Returns

Key Features

Depth (In.)
15.5 in
Length
15 in
Width (In.)
6 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
5GE-SMP10-240-1
Zoro #
G216209904
UPC #
195205087304
Country of Origin
United States

Dimensions

Depth (In.)
15.5 in
Length
15 in
Width (In.)
6 in

Description

Want to take your at-home steam experience to the next level? Meet Delta SteamScape - a home steam system offering more features, more options, and more ways to customize your calm. Discover how the Delta Steam Systems can improve your overall wellbeing. Plus, conserve water and energy without compromising your experience-an average 20-minute steam shower uses less than one gallon of water.


  • Proportional steam ensures a consistent temperature in the shower with no temperature spikes
  • Compact design permits generator installation in a vanity, a closet or an insulated attic or basement
  • Includes 35' cable (alternative length extension cords sold separately)
  • UL listed
  • Most US residential installations will use 240V/1-Phase. 208V, 220V and 3Phase options also available.
  • Stainless steel tank
  • Limited lifetime warranty

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.