Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Universal Showering Components Terminal Block, 3pos, Europe

  • Mfr # EP103502

  • Zoro # G815694149


product price: $47.19
/ea

Key Features

Material
Plastic
Overall Depth
1 in
Overall Length
1.63 in
Overall Width
1.25 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
EP103502
Zoro #
G815694149
UPC #
195205125587
Country of Origin
Canada

Dimensions

Overall Depth
1 in
Overall Length
1.63 in
Overall Width
1.25 in

Details

Item
Terminal Block
Material
Plastic

Description

  • Genuine Delta manufacturing
  • Manufactured in Canada
  • Plastic construction

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.