Universal Showering Components Tilt-Up Shower Seat In Lumicoat Champagne Bronze

  • Mfr # 5SE-SBS-6-CZ-PR

  • Zoro # G822875135


product price:  $757.99
/ea
Free Shipping & Returns

Key Features

Color
Champagne Bronze
Material
Wood
Width (In.)
19.25 in
Length
13 in
Depth (In.)
4.25 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
5SE-SBS-6-CZ-PR
Zoro #
G822875135
UPC #
195205080015
Country of Origin
China

Dimensions

Width (In.)
19.25 in
Length
13 in
Depth (In.)
4.25 in

Details

Color
Champagne Bronze
Material
Wood
Item
Steam Parts & Accessories

Description

Take a load off during your steam sessions with a wall mounted, foldable shower seat. Since steam showers typically last about 20 minutes, a shower seat ensures you a comfortable session without compromising your precious shower space! Enjoy your shower seat with peace of mind.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.