Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Delta Universal Showering Components Water-Amplifying Adjustable Shower Head 75152

Universal Showering Components Water-Amplifying Adjustable Shower Head (Discontinued)

  • Mfr # 75152
  • Zoro # G106506168
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
75152
Zoro #
G106506168
UPC #
80776114286
Country of Origin
Unknown

Dimensions

Length
4.63
Width
4.06
Height
4.06

Details

Item
Showerhead
Color
Silver
Finish
Chrome

Description

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.