Shop DELTA
See all product information
Create Account
Universal Shwring Comp 1-Setting Metal Raincan Shower Head VB
- Mfr # 52158-RB
- Zoro # G4035864
product price:Â
$
1,105.99
/ea
Free Shipping & Returns
Key Features
Material
Metal
Length
2.38
Width
11.75
Height
11.75
Weight
5.756 lb
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 52158-RB
- Zoro #
- G4035864
- UPC #
- 34449897884
- Country of Origin
- China
- Item
- Shower Head Showering Component Faucet
- Material
- Metal
- Weight
- 5.756 lb
- Finish
- Venetian Bronze
- Flow Rate (GPM)
- 1.75
- Standards
- ASME A112.18.1 / CSA B125.1, EPA WaterSense
- Mounting Type
- Ceiling or Extended Wall
- Shower Head Type
- Soft Rain Spray
- Connection
- 1/2"
- Flow Rate
- 1.75 gpm
- Type
- Faucet
- CEC Compliant
- T
- Function
- Showering Component
- Series
- Universal Showering Components
- Mfr. Series
- Excluded
- GPM
- 1.75
Description
Delta Universal Showering Components Single-Setting Metal Raincan Shower Head Venetian Bronze
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.