Zoro Homepage

Universal Shwring Comp H2Okinetic In2ition 5S 2in1 Shower CB

  • Mfr # 58474-CZ25

  • Zoro # G4027631


product price: $627.35
/ea
Free Shipping & Returns

Key Features

Type
Faucet
Finish
Champagne Bronze
Depth (In.)
9.5
Length
9.5
Flow Rate (GPM)
2.5
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
58474-CZ25
Zoro #
G4027631
UPC #
34449910330
Country of Origin
United States

Dimensions

Depth (In.)
9.5
Length
9.5
Height
5.75
Width
5.25
Overall Height (In.)
5.75
Manufacturers Warranty Length
Faucet and Finish Lifetime Limited Warranty
Overall Width (In.)
5.25

Details

Type
Faucet
Finish
Champagne Bronze
Flow Rate (GPM)
2.5
Item
Combo Showering Component Faucet
Weight
4.0 lb
Series
Universal Showering Components
Mfr. Series
Excluded
CEC Compliant
F
Function
Showering Component
GPM
2.5

Description

Delta Universal Showering Components H2Okinetic® In2ition® 5-Setting Two-in-One Shower Champagne Bronze

Restrictions

This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.