Zoro Homepage

Universal Shwring Comp H2Okinetic In2ition 5S 2in1 Shower MB

  • Mfr # 58474-BL

  • Zoro # G4019660


product price: $548.80
/ea
Free Shipping & Returns

Key Features

Type
Faucet
Finish
Matte Black
Depth (In.)
9.5
Length
9.5
Height
5.75
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
58474-BL
Zoro #
G4019660
UPC #
34449910309
Country of Origin
United States

Dimensions

Depth (In.)
9.5
Length
9.5
Height
5.75
Width
5.25
Overall Height (In.)
5.75
Overall Width (In.)
5.25
Manufacturers Warranty Length
Faucet and Finish Lifetime Limited Warranty

Details

Type
Faucet
Finish
Matte Black
Item
Combo Showering Component Faucet
Flow Rate (GPM)
1.75
Weight
6.0 lb
Series
Universal Showering Components
CEC Compliant
T
Function
Showering Component
Mfr. Series
Excluded
GPM
1.75

Description

Delta Universal Showering Components H2Okinetic® In2ition® 5-Setting Two-in-One Shower Matte Black

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.