Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
RP91902
Zoro #
G8802199
UPC #
034449866033
Country of Origin
Hungary
Dimensions
Overall Width (In.)
0.5
Overall Height (In.)
1.25
Manufacturers Warranty Length
Limited Lifetime Warranty
Depth (In.)
0.5
Details
Sub-Category
Cartridges & Stems
Fits Brand
Delta
Finish
Chrome
Item
Miscellaneous Faucet Repair Part
Weight
0.228 lb
Series
Pivotal
Description
Valve,Cartridge
Restrictions
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.