This item is Discontinued.

Delta Valve, Only Trim PTT188730-OB

Valve, Only Trim (Discontinued)

  • Mfr # PTT188730-OB
  • Zoro # G8802180
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
PTT188730-OB
Zoro #
G8802180
UPC #
034449692434
Country of Origin
China

Dimensions

Depth (In.)
1.84
Length
1.84
Width
7
Height
7
Overall Width (In.)
7
Manufacturers Warranty Length
Faucet and Finish Lifetime Limited Warranty
Overall Height (In.)
7

Details

Item
Valve,Only Trim
Type
Faucet
Finish
Oil Rubbed Bronze
Weight
1.25 lb
Valve Type
Single-function pressure balance cartridge
Handle Type
Single Handle Lever
Series
Core
Mfr. Series
Excluded
Handle
Single Handle Lever
Function
Tub / Shower

Description

Valve,Only Trim

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.