Shop DELTA
See all product information
Create Account
Vero, 24", Towel Bar
Mfr # 77724
Zoro # G0875334
product price:Â $264.99
/ea
Free Shipping & Returns
Key Features
Finish
Chrome
Width
26.03
Height
1.72
Series
Vero®
Type
Accessory
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 77724
- Zoro #
- G0875334
- UPC #
- 034449631051
- Country of Origin
- United States
Dimensions
- Width
- 26.03
- Height
- 1.72
- Length
- 2.91
Details
- Item
- Delta Vero, 24", Towel Bar
- Finish
- Chrome
- Series
- Vero®
- Type
- Accessory
- Mfr. Series
- Excluded
- Function
- Bath Hardware
Description
Delta Vero, 24 In., Towel Bar
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.