Zoro Homepage

Vero 3-Setting 2-Port Diverter Trim Venetian Bronze

  • Mfr # T11853-RB

  • Zoro # G3970021


product price: $459.10
/ea
Free Shipping & Returns

Key Features

Finish
Venetian Bronze
Depth (In.)
5.06
Overall Height (In.)
4.5
Handle Type
Single Handle Lever
Series
Vero
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
T11853-RB
Zoro #
G3970021
UPC #
34449661041
Country of Origin
United States

Dimensions

Depth (In.)
5.06
Overall Height (In.)
4.5
Manufacturers Warranty Length
Faucet and Finish Lifetime Limited Warranty
Overall Width (In.)
4.5

Details

Item
Vero 3-Setting 2-Port Diverter Trim Venetian Bronze
Finish
Venetian Bronze
Handle Type
Single Handle Lever
Series
Vero
Weight
1.91 lb
CEC Compliant
T

Description

Delta Vero 3-Setting 2-Port Diverter Trim Venetian Bronze

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.