Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Vero 6-Setting 3-Port Diverter Trim Stainless

  • Mfr # T11953-SS

  • Zoro # G3969979


product price: $442.30
/ea
Free Shipping & Returns

Key Features

Finish
Stainless
Depth (In.)
1.75
Weight
1.87 lb
Manufacturers Warranty Length
Faucet and Finish Lifetime Limited Warranty
Handle Type
Single Handle Lever
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
T11953-SS
Zoro #
G3969979
UPC #
34449632430
Country of Origin
United States

Dimensions

Depth (In.)
1.75
Manufacturers Warranty Length
Faucet and Finish Lifetime Limited Warranty
Overall Height (In.)
4.69
Overall Width (In.)
4.56

Details

Item
Vero 6-Setting 3-Port Diverter Trim Stainless
Finish
Stainless
Weight
1.87 lb
Handle Type
Single Handle Lever
Series
Vero
CEC Compliant
T

Description

Delta Vero 6-Setting 3-Port Diverter Trim Stainless

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.