Shop DELTA
See all product information
Create Account
Vero Double Robe Hook
Mfr # 77736
Zoro # G0875483
product price:Â
$
143.99
/ea
Free Shipping & Returns
Key Features
Finish
Chrome
Width
4
Height
1.69
Type
Accessory
Series
Vero®
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 77736
- Zoro #
- G0875483
- UPC #
- 034449563031
- Country of Origin
- United States
Dimensions
- Width
- 4
- Height
- 1.69
- Length
- 2.31
Details
- Item
- Delta Vero Double Robe Hook
- Finish
- Chrome
- Type
- Accessory
- Series
- Vero®
- Mfr. Series
- Excluded
- Function
- Bath Hardware
Description
Delta Vero Double Robe Hook
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.