Shop DELTA
See all product information
Create Account
Vero Metal Lever Handle Kit - Cold - Bathroom In Stainless
- Mfr # RP63350SS
- Zoro # G322875543
product price:Â
$
109.99
/ea
Free Shipping & Returns
Key Features
Material
Zinc
Finish
Chrome
Length
1.75 in
Depth
2.38 in
Color
Stainless
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- RP63350SS
- Zoro #
- G322875543
- UPC #
- 34449636544
- Country of Origin
- China
Dimensions
- Length
- 1.75 in
- Depth
- 2.38 in
- Width
- 3.88 in
Details
- Material
- Zinc
- Finish
- Chrome
- Item
- Faucet Parts
- Color
- Stainless
Description
Inspired by the slim lines and graceful arc of a ribbon, the Vero bath Collection offers a high-end, modern look.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.