Shop DELTA

Vero Monitor 14 Series H2Okinetic Shower Trim In Venetian Bronze

  • Mfr # T14253-RBH2O

  • Zoro # G022875607


product price:  $731.99
/ea
Free Shipping & Returns

Key Features

Material of Construction
Zinc
Depth (In.)
7.59 in
Color
Venetian Bronze
Length (In.)
18.13 in
Width
8.66 in
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
T14253-RBH2O
Zoro #
G022875607
UPC #
34449667975
Country of Origin
United States

Dimensions

Depth (In.)
7.59 in
Length (In.)
18.13 in
Width
8.66 in

Details

Material of Construction
Zinc
Color
Venetian Bronze
Item
Shower Trim

Description

Delta H2Okinetic Showers look different because they are different. Using advanced technology, H2Okinetic showers sculpt water into a unique wave pattern, giving you 3X the coverage of a standard shower head.* The end result is a shower that provides more coverage, more warmth and more intensity for a truly drenching shower experience. Delta pressure-balance valves use Monitor Technology to protect you and your family from sudden temperature changes. An ornate blend of deep, warm tones and subtle highlights give Venetian Bronze a hand-brushed look that can transform a bath. Offering a smooth contrast to light tones and coordinating well with darker ones, this finish can have a beautiful soothing effect on almost any space. Delta WaterSense labeled faucets, showers and toilets use at least 20% less water than the industry standard-saving you money without compromising performance.

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.