Vero Monitor 14 Series Shower Trim Champagne Bronze

  • Mfr # T14253-CZ-WE

  • Zoro # G4004242


product price:  $796.90
/ea
Free Shipping & Returns

Key Features

Handle Type
Single Handle Lever
Valve Type
Single-function pressure balance cartridge
Flow Rate (GPM)
1.75
Weight
6.154 lb
Series
Vero
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
T14253-CZ-WE
Zoro #
G4004242
UPC #
34449842921
Country of Origin
United States

Dimensions

Overall Width (In.)
7.09
Manufacturers Warranty Length
Faucet and Finish Lifetime Limited Warranty
Overall Height (In.)
5.59

Details

Finish
Champagne Bronze
Handle Type
Single Handle Lever
Valve Type
Single-function pressure balance cartridge
Flow Rate (GPM)
1.75
Item
Shower Only Tub / Shower Faucet
Weight
6.154 lb
Series
Vero
CEC Compliant
T

Description

Delta Vero Monitor® 14 Series Shower Trim Champagne Bronze

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.