Vero Monitor 14 Series Shower Trim Champagne Bronze

  • Mfr # T14253-CZ

  • Zoro # G4003350


product price:Ā  $796.90
/ea
Free Shipping & Returns

Key Features

Valve Type
Single-function pressure balance cartridge
Depth (In.)
18.13
Handle Type
Single Handle Lever
Flow Rate (GPM)
2.50
Overall Width (In.)
8.66
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
T14253-CZ
Zoro #
G4003350
UPC #
34449658966
Country of Origin
United States

Dimensions

Depth (In.)
18.13
Overall Width (In.)
8.66
Manufacturers Warranty Length
Faucet and Finish Lifetime Limited Warranty
Overall Height (In.)
7.59

Details

Item
Shower Only Tub / Shower Faucet
Finish
Champagne Bronze
Valve Type
Single-function pressure balance cartridge
Handle Type
Single Handle Lever
Flow Rate (GPM)
2.50
Weight
6.354 lb
Series
Vero
CEC Compliant
F

Description

Delta Vero MonitorĀ® 14 Series Shower Trim Champagne Bronze

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.