Vero Monitor 14 Series Shower Trim Stainless

  • Mfr # T14253-SS-WE

  • Zoro # G4020430


product price:  $759.05
/ea
Free Shipping & Returns

Key Features

Type
Faucet
Handle Type
Single Handle Lever
Flow Rate (GPM)
1.75
Height
5.59
Valve Type
Single-function pressure balance cartridge
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
T14253-SS-WE
Zoro #
G4020430
UPC #
34449842907
Country of Origin
United States

Dimensions

Height
5.59
Width
7.09
Manufacturers Warranty Length
Faucet and Finish Lifetime Limited Warranty
Overall Height (In.)
5.59
Overall Width (In.)
7.09

Details

Type
Faucet
Finish
Stainless
Handle Type
Single Handle Lever
Flow Rate (GPM)
1.75
Item
Shower Only Tub / Shower Faucet
Valve Type
Single-function pressure balance cartridge
Weight
6.23 lb
Series
Vero®
CEC Compliant
T
GPM
1.75
Mfr. Series
1400SeriesUniversal
Function
Tub / Shower
Handle
Single Handle Lever

Description

Delta Vero Monitor® 14 Series Shower Trim Stainless

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.