Vero Monitor 14 Series Tub & Shower Trim Chrome

  • Mfr # T14453

  • Zoro # G3999762


product price:  $648.05
/ea
Free Shipping & Returns

Key Features

Type
Faucet
Depth (In.)
18.13
Length
18.13
Handle Type
Single Handle Lever
Flow Rate (GPM)
2.50
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
T14453
Zoro #
G3999762
UPC #
34449632485
Country of Origin
United States

Dimensions

Depth (In.)
18.13
Length
18.13
Width
7.09
Height
10.59
Overall Width (In.)
7.09
Overall Height (In.)
10.59
Spout Length
5-1/2
Manufacturers Warranty Length
Faucet and Finish Lifetime Limited Warranty

Details

Type
Faucet
Finish
Chrome
Handle Type
Single Handle Lever
Item
Tub & Shower Tub / Shower Faucet
Flow Rate (GPM)
2.50
Valve Type
Single-function pressure balance cartridge
Weight
7.05 lb
Function
Tub / Shower
Handle
Single Handle Lever
Mfr. Series
1400SeriesUniversal
CEC Compliant
F
GPM
2.50
Series
Vero®

Description

Delta Vero Monitor® 14 Series Tub & Shower Trim Chrome

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
This item has been restricted from sale in the following states: CA

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.