
Vero Monitor® 17 Series H2Okinetic® Shower Trim Champagne Bronze
Mfr # T17253-CZH2O
Zoro # G4018005
product price: $854.99
/ea
Free Shipping & Returns
Key Features
Type
Faucet
Finish
Champagne Bronze
Depth (In.)
9.75
Length
9.75
Handle Type
Single Handle Lever
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
T17253-CZH2O
Zoro #
G4018005
UPC #
34449668002
Country of Origin
United States
Dimensions
Depth (In.)
9.75
Length
9.75
Width
7.09
Height
7.59
Overall Height (In.)
7.59
Overall Width (In.)
7.09
Manufacturers Warranty Length
Faucet and Finish Lifetime Limited Warranty
Details
Type
Faucet
Finish
Champagne Bronze
Handle Type
Single Handle Lever
Flow Rate (GPM)
1.75
Item
Shower Only Tub / Shower Faucet
Valve Type
Dual-function pressure balance cartridge
Weight
3.333 lb
CEC Compliant
T
Series
Vero®
Handle
Single Handle Lever
Function
Tub / Shower
GPM
1.75
Mfr. Series
1700SeriesUniversal
Description
Delta Vero Monitor® 17 Series H2Okinetic® Shower Trim Champagne Bronze
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.