Vero Monitor® 17 Series Shower Trim Venetian Bronze

  • Mfr # T17253-RB-WE

  • Zoro # G4010551


product price:  $1,040.99
/ea
Free Shipping & Returns

Key Features

Type
Faucet
Finish
Venetian Bronze
Valve Type
Dual-function pressure balance cartridge
Height
5.59
Width
7.09
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
T17253-RB-WE
Zoro #
G4010551
UPC #
34449842839
Country of Origin
United States

Dimensions

Height
5.59
Width
7.09
Manufacturers Warranty Length
Faucet and Finish Lifetime Limited Warranty
Overall Height (In.)
5.59
Overall Width (In.)
7.09

Details

Item
Shower Only Tub / Shower Faucet
Type
Faucet
Finish
Venetian Bronze
Valve Type
Dual-function pressure balance cartridge
Flow Rate (GPM)
1.75
Handle Type
Single Handle Lever
GPM
1.75
Function
Tub / Shower
Mfr. Series
1700SeriesUniversal
Weight
6.278 lb
Series
Vero®
Handle
Single Handle Lever
CEC Compliant
T

Description

Delta Vero Monitor® 17 Series Shower Trim Venetian Bronze

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.