
Vero Monitor 17 Series Shower Trim Venetian Bronze
Mfr # T17253-RB
Zoro # G4016203
product price:Ā $843.25
/ea
Free Shipping & Returns
Key Features
Finish
Venetian Bronze
Depth (In.)
18.84
Handle Type
Single Handle Lever
Flow Rate (GPM)
2.50
Valve Type
Dual-function pressure balance cartridge
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
T17253-RB
Zoro #
G4016203
UPC #
34449659031
Country of Origin
United States
Dimensions
Depth (In.)
18.84
Overall Width (In.)
7.09
Manufacturers Warranty Length
Faucet and Finish Lifetime Limited Warranty
Overall Height (In.)
7.59
Details
Item
Shower Only Tub / Shower Faucet
Finish
Venetian Bronze
Handle Type
Single Handle Lever
Flow Rate (GPM)
2.50
Valve Type
Dual-function pressure balance cartridge
Series
Vero
CEC Compliant
F
Weight
6.514 lb
Description
Delta Vero MonitorĀ® 17 Series Shower Trim Venetian Bronze
Restrictions
This item has been restricted from sale in the following states:
CA
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.