XtraStoris Individual Wall Niche Matte Black with Design Frame 12"x 6"x 4" in Matte Black
- Mfr # 56095670
- Zoro # G222973318
product price:Â
$
1,002.99
/ea
Free Shipping & Returns
Key Features
Depth (In.)
15 in
Color
Matte Black
Width (In.)
9 in
Length
4 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 56095670
- Zoro #
- G222973318
- UPC #
- -
- Country of Origin
- Unknown
- Item
- Wall Niche
- Color
- Matte Black
Dimensions
- Depth (In.)
- 15 in
- Width (In.)
- 9 in
- Length
- 4 in
Description
Shelf as a design highlight: hansgrohe XtraStoris individual wall niche (12 x 6 x 4 in) with matte black-colored frame. The XtraStoris individual wall niche 12 x 6 x 4 in with designer frame in matte black from hansgrohe is more than just a highly functional shelf for the shower area. In fact, the brushed stainless steel body in combination with the matte black-colored frame will transform your wall niche into an absolute design highlight in a modern bathroom setting. The shelf solution for showers or bathrooms is perfectly matched to hansgrohe FinishPlus products and blends in seamlessly with the room design. The result? An exclusive, seamless bathroom design. With a size of 12 x 6 x 4 in, the shelf offers extra storage space for personal care products. At the same time, the wall-integrated installation ensures more elbow room in the shower. Included in the box is the brushed stainless steel body and a water-tight installation set especially designed for the wet area, including sealing fleece. This makes it easy to install and safe to use. Quality from hansgrohe: The surface of the body and frame is easy to clean and retains its beauty for longer.
Restrictions
WARNING:
Cancer
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.