Shop DELTA
See all product information
Create Account
Vero Monitor® 17 Series Tub & Shower Trim Venetian Bronze
Mfr # T17453-RB
Zoro # G4002684
product price:
$
1,242.99
/ea
Free Shipping & Returns
Key Features
Type
Faucet
Depth (In.)
9.75
Length
9.75
Handle Type
Single Handle Lever
Flow Rate (GPM)
2.50
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- T17453-RB
- Zoro #
- G4002684
- UPC #
- 34449659055
- Country of Origin
- United States
- Type
- Faucet
- Finish
- Venetian Bronze
- Handle Type
- Single Handle Lever
- Flow Rate (GPM)
- 2.50
- Green Environmental Attribute
- N
- Valve Type
- Dual-function pressure balance cartridge
- Item
- Tub & Shower Tub / Shower Faucet
- Weight
- 4.809 lb
- CEC Compliant
- F
- Series
- Vero®
- GPM
- 2.50
- Handle
- Single Handle Lever
- Function
- Tub / Shower
- Mfr. Series
- 1700SeriesUniversal
Description
Delta Vero Monitor® 17 Series Tub & Shower Trim Venetian Bronze