Shop DELTA
See all product information
Create Account
Vero Single Handle Bathroom Faucet Stainless
- Mfr # 553LF-SS
- Zoro # G4032425
product price:Â
$
964.99
/ea
Free Shipping & Returns
Key Features
Width
3.25
Length
4.06
Number of Holes
Single hole installation
Height
7.78
Weight
4.895 lb
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 553LF-SS
- Zoro #
- G4032425
- UPC #
- 34449630948
- Country of Origin
- China
Dimensions
- Width
- 3.25
- Length
- 4.06
- Height
- 7.78
- Spout Length
- 4-25/32
- Depth (In.)
- 4.06
- Overall Width (In.)
- 3.25
- Overall Height (In.)
- 7.78
- Manufacturers Warranty Length
- Faucet and Finish Lifetime Limited Warranty
Details
- Number of Holes
- Single hole installation
- Weight
- 4.895 lb
- Finish
- Stainless
- Handle Type
- Single Handle Blade
- Item
- Single Hole Lavatory Faucet
- Type
- Faucet
- Valve Type
- Ceramic valve
- CEC Compliant
- T
- Flow Rate (GPM)
- 1.2
- Series
- Vero®
- Mfr. Series
- NoLeadBrass
- GPM
- 1.2
- Handle
- Single Handle Blade
- Function
- Lavatory
Description
Delta Vero Single Handle Bathroom Faucet Stainless
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.