Shop DELTA

Vero Single Handle Vessel Bathroom Faucet Stainless

  • Mfr # 753LF-SS

  • Zoro # G4022969


product price:  $1,313.99
/ea
Free Shipping & Returns

Key Features

Finish
Stainless
Handle Type
Single Handle Blade
Series
Vero
Number of Mounting Holes
Single hole installation
Flow Rate - Maximum
1.2
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
753LF-SS
Zoro #
G4022969
UPC #
34449630962
Country of Origin
China

Dimensions

Depth (In.)
5.94
Spout Length
4-25/32
Overall Width
4.38
Overall Height
11.84

Details

Finish
Stainless
Handle Type
Single Handle Blade
Series
Vero
Number of Mounting Holes
Single hole installation
Flow Rate - Maximum
1.2
Item
Vessel Lavatory Faucet
Valve Type
Ceramic valve
Weight
5.25 lb
CEC Compliance
T

Description

Delta Vero Single Handle Vessel Bathroom Faucet Stainless

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.