Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Vero TempAssure 17T Series Shower Trim Champagne Bronze

  • Mfr # T17T253-CZ

  • Zoro # G4007733


product price: $1,329.00
/ea
Free Shipping & Returns

Key Features

Type
Faucet
Depth (In.)
18.13
Length
18.13
Handle Type
Single Handle Lever
Green Environmental Attribute
N
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
T17T253-CZ
Zoro #
G4007733
UPC #
34449659086
Country of Origin
United States

Dimensions

Depth (In.)
18.13
Length
18.13
Width
8.66
Height
7.59
Overall Width (In.)
8.66
Manufacturers Warranty Length
Faucet and Finish Lifetime Limited Warranty
Overall Height (In.)
7.59

Details

Type
Faucet
Finish
Champagne Bronze
Handle Type
Single Handle Lever
Green Environmental Attribute
N
Valve Type
Dual-function thermostatic cartridge
Item
Shower Only Tub / Shower Faucet
Flow Rate (GPM)
2.50
Function
Tub / Shower
Weight
7.88 lb
Mfr. Series
17SeriesUniversalTherm
Handle
Single Handle Lever
Series
Vero®
CEC Compliant
F
GPM
2.50

Description

Delta Vero TempAssure® 17T Series Shower Trim Champagne Bronze

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.