Purist Wall-mount bathroom sink faucet trim with Cross handles, 1.2 gpm

  • Mfr # T14414-3-AF

  • Zoro # G821666239


product price:  $879.03
/ea
Free Shipping & Returns

Key Features

Faucet Finish
Vibrant French Gold
Body Material
Brass
Mounting Type - Faucet
Wall-Mount
Height
3.52 in
Standards
ADA Compliant, ASME A112.18.1/CSA B125.1, Calgreen, California Title24, CEC Compliant, WaterSense Certified
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
T14414-3-AF
Zoro #
G821666239
UPC #
087206800344
Country of Origin
United States

Dimensions

Height
3.52 in

Details

Faucet Finish
Vibrant French Gold
Body Material
Brass
Mounting Type - Faucet
Wall-Mount
Item
Bathroom Sink Faucets
Standards
ADA Compliant, ASME A112.18.1/CSA B125.1, Calgreen, California Title24, CEC Compliant, WaterSense Certified

Description

Capturing the style of minimalist design, Purist faucets deliver streamlined water control. This sink faucet trim features a 90-degree angled spout and cross handles for easy operation. The convenient wall-mount design provides a clutter-free countertop in your bath or powder room. When paired with two-handle ceramic disc valves, this trim offers optimal performance.

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.