Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
RP100478BL
Zoro #
G4028155
UPC #
34449897419
Country of Origin
China
Dimensions
Overall Height (In.)
0.5
Overall Width (In.)
2.13
Width
2.13
Height
0.5
Depth (In.)
2.13
Manufacturers Warranty Length
Limited Lifetime Warranty
Length
2.13
Details
Finish
Matte Black
Type
Faucet
Item
Cover Plate / Flange / Escutcheon Repair Part Faucet
Series
Vesna
Weight
0.11 lb
Function
Repair Part
Mfr. Series
Excluded
Description
Delta Vesna Flange and Gasket 1 Hole Matte Black
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.