Vesna Lift Rod and Finial Spotshield Brushed Nickel (Discontinued)
- Mfr # RP100475SP
- Zoro # G4011312
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
RP100475SP
Zoro #
G4011312
UPC #
34449897471
Country of Origin
China
Dimensions
Overall Width (In.)
0.56
Width
0.56
Height
10.75
Overall Height (In.)
10.75
Manufacturers Warranty Length
Limited Lifetime Warranty
Depth (In.)
0.56
Length
0.56
Details
Finish
Spotshield Brushed Nickel
Type
Faucet
Item
Drain Repair Part Faucet
Series
Vesna
Weight
0.075 lb
Mfr. Series
Excluded
Function
Repair Part
Description
Delta Vesna Lift Rod and Finial Spotshield Brushed Nickel
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.