This item is Discontinued.

Delta Vesna Monitor 14 Series Tub And Shower With In2Ition Two-In-One Shower In Matte Black 144789-BL-I

This item is Discontinued.

Delta

Vesna Monitor 14 Series Tub And Shower With In2Ition Two-In-One Shower In Matte Black (Discontinued)

Mfr # 144789-BL-I
Zoro # G522873899
UPC # 34449943567
Country of Origin Unknown
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
144789-BL-I
Zoro #
G522873899
UPC #
34449943567
Country of Origin
Unknown

Dimensions

Width
6.5 in
Depth
6.5 in
Length
3 in

Details

Item
Tub/Shower Trim
Color
Matte Black

Description

We exist to create lasting change inside your home, transforming your daily life through how you interact with your water. From human-first innovations to unforgettable design, our faucets, showerheads and beyond aim to make every moment you spend in your kitchen or bathroom one worth remembering.

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.