This item is Discontinued.

Delta Vesna Monitor(R) 14 Series Tub And Shower With In2Ition(R) Two-In-One Shower In Chrome 144789-I

This item is Discontinued.

Delta

Vesna Monitor(R) 14 Series Tub And Shower With In2Ition(R) Two-In-One Shower In Chrome (Discontinued)

Mfr # 144789-I
Zoro # G022873481
UPC # 34449887397
Country of Origin United States
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
144789-I
Zoro #
G022873481
UPC #
34449887397
Country of Origin
United States

Dimensions

Width
6.5 in
Depth
6.5 in
Length
3 in

Details

Item
Tub/Shower Trim
Color
Chrome

Description

We exist to create lasting change inside your home, transforming your daily life through how you interact with your water. From human-first innovations to unforgettable design, our faucets, showerheads and beyond aim to make every moment you spend in your kitchen or bathroom one worth remembering.

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.